missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supelclean™ LC-18 SPE Tube, Bed Wt. 1 g

Catalog No. 111009913
Change view
Click to view available options
Bed Weight:
1 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111009913 1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009913 Supplier MilliporeSigma™ Supelco™ Supplier No. 505471

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Supelclean LC-18 SPE tube is used in solid phase extraction (SPE) method to extract non-polar to moderately polar compounds from aqueous samples.

Specifications

Column Phase LC-18
Column Type SPE
Bed Weight 1 g
For Use With (Application) Food and Beverages
Product Line Supelclean
Type Solid Phase Extraction Column
Volume (Metric) 6 mL
Endcapped Yes
Material PE Frit
Pore Size 60 Å
Quantity 30/Pk.
Surface Area (Metric) 475 m2/g
Show More Show Less

Supelclean is a trademark of Sigma-Aldrich Co. LLC