missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma Supelclean™ ENVI-WAX SPE Tube

Catalog No. 54057U
Change view
Click to view available options
Bed Weight:
200 mg
500 mg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
54057U 500 mg
54056U 200 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 54057U Supplier MilliporeSigma Supplier No. 54057U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cartridge suitable for PFAS testing

  • Supelclean™ ENVI-WAX SPE cartridges are weak anion exchange solid phase extraction cartridges containing mixed-mode polymeric adsorbent commonly used in sample preparation for PFAS analysis and other environmental applications.
  • Choose between 200 mg bed weight and 500 mg bed weight
  • The 500 mg bed weight cartridges are a direct equivalent to the specified SPE in method EPA 533. Other regulated methods that utilize WAX SPE cartridges are EPA 1633, ISO 25101 and ISO 21675.

Specifications

Bed Weight 500 mg
Format Cartridge
Particle Size 40 to 60 μm
Type SPE Cartridge
Volume (Metric) 6 mL
Quantity 30/Cs.