missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supelclean™ ENVI-Florisil™- SPE Tube, Glass Hardware, PTFE Frit, Bed Wt. 1 g

Catalog No. 111009119
Change view
Click to view available options
Bed Weight:
1 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111009119 1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009119 Supplier MilliporeSigma™ Supelco™ Supplier No. 54095U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Magnesium Silicate. Retention Mechanism: Normal phase or Adsorption. Sample Matrix Compatibility: Organic solutions. Mesh: 100/200; Available with PTFE or stainless steel frits. Tested for US Environmental Protection Agency (EPA) Contract Laboratory Program (CLP) statement of work for pesticides. Highly polar material that strongly adsorbs to polar compounds from nonpolar matrices under normal phase conditions. Typical applications include alcohols, aldehydes, amines, herbicides, pesticides, PCBs, ketones, nitro compounds, organic acids, and phenols.

Specifications

Column Phase ENVI-Florisil
Column Type SPE
Bed Weight 1 g
For Use With (Application) Food and Beverages
Product Line Supelclean ENVI Florisil
Type Solid Phase Extraction Column
Volume (Metric) 6 mL
Material PTFE Frit
Quantity 30/Pk.

Supelclean and ENVI are trademarks of Sigma-Aldrich Co. LLC. Florisil is a registered trademark of U.S. Silica Company.