missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SUN-SRi™ Crimp Caps

Thermo Scientific caps and vials are available in a wide variety of sizes and configurations to fit the needs of many applications.

$331.81 - $535.75

Specifications

Material Aluminum
Closure Size 20 mm
Product Type Crimp Cap
View More Specs

Products 2
Catalog Number Mfr. No. Color Quantity Material (Liner) Price Quantity  
Catalog Number Mfr. No. Color Quantity Material (Liner) Price Quantity  
22030213
View Documents
Thermo Scientific™
502370
Blue 500/Pk. Without Septum
Pack of 500 Each for $331.81
Only null left
 
22-030214
missing translation for 'viewDocuments'
Thermo Scientific™
504368
Silver 500/Pk. Without Septum
Pack of 500 Each for $535.75
Only null left
 
Description

Description

Thermo Scientific caps and vials are available in a wide variety of sizes and configurations to fit the needs of many applications.

  • Tin plate caps or two-part composite tin plate and aluminum cap with or without septum
  • Two-part caps feature aluminum skirts that make the closures easier to crimp and remove
  • 20mm Tin Plate

Specifications

Specifications

Aluminum
20 mm
Crimp Cap
Videos
SDS
Documents

Documents