missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Stripettor™ Ultra Charging Stand

Description
- Break position: Convenient while working, helps to avoid contamination
- Rest position: Ideal way to store a pipette controller after use
- Charging position: Use while pipet controller is in charging process
Spécifications
Spécifications
| Certifications/Compliance | CE Marked |
| Description | Charging Stand |
| Autoclavable | Not Autoclavable |
| Color | Gray |
| Disposable | Reusable |
| Material | Polypropylene |
| Sterility | Non-sterile |
| For Use With (Equipment) | Corning Stripettor Ultra Pipet Controller (4099) |
| Voltage | 9 V |