missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Streptavidin Mag Sepharose™ Magnetic Bead

Numéro de catalogue. 45002803
Change view
Click to view available options
Quantity:
2 x 1 mL
5 x 1 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Quantity
45002803 2 x 1 mL
45002804 5 x 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 45002803 Fournisseur Cytiva Code fournisseur 28985738
Il en reste null

For simple and efficient enrichment of target proteins by immunoprecipitation and purification of biotinylated biomolecules

Streptavidin Mag Sepharose uses the strong interaction between biotin and streptavidin ligand, which is immobilized on magnetic beads.

  • High-capacity small-scale purification of proteins from cell lysates and biological fluids
  • Provides high purity and yield
  • Allows easy parallel screening of proteins with high repeatability
  • Simple enrichment of proteins from small or large sample volumes (low μl to high ml scale)
  • The beads are available in two pack sizes: 2 × 1mL 10% medium slurry and 5 × 1mL 10% medium slurry
  • A milliliter of 10% medium slurry is the same as 100 μl sedimented medium which is sufficient for 20 purification runs according to the recommended immunoprecipitation protocol
  • Binding capacity: >300μg biotinulated BSA/mL of medium slurry
  • Stability: stable

  • Immunoprecipitation
  • Purification
  • Biomarker reseach

Spécifications

Color White
Quantity 2 x 1 mL
Content And Storage 4°C to 8°C
Form Liquid
For Use With (Application) For simple and efficient enrichment of target Proteins by immunoprecipitation and purification of Biotinylated biomolecules