missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Straight Bore High Vacuum Glass Stopcock
GREENER_CHOICE

Catalog No. 31502023
Change view
Click to view available options
Plug Bore:
2 mm
4 mm
6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Bore
31502023 6 mm
31502021 2 mm
31502022 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31502023 Supplier Synthware™ Supplier No. S332044

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Plug is precision ground and hand lapped with corresponding numbers on barrel and plug.

Specifications

Type Straight Bore - High Vacuum
Plug Bore 6 mm
Diameter (Metric) 12 mm
Material Borosilicate Glass
For Use With (Application) Organic Synthesis
Plug Material Glass