missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Storage Vessel with High Vacuum Valve

Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 350 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Organic Synthesis |
| Height (Metric) | 240 mm |
| Product Type | Recovery Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Joint |
| Show More |