missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sticky Mat

Catalog No. 02217100
Change view
Click to view available options
For Use With (Equipment):
Shakers and Incubating Shakers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
02217100 Shakers and Incubating Shakers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02217100 Supplier Fisherbrand™ Supplier No. 30936260

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sticky Mat is designed to easily secure and remove samples without clamps or clamping devices.

  • Recommended maximum speed not to exceed 250 rpm
  • Application temperature not to exceed 65°C
  • Clean with water and air dry to resore adhesive quality

Specifications

Product Type Sticky Mat
Material Polymer
Depth (English) 8.7 in.
Depth (Metric) 22 cm
Diameter (English) 7.5 in.
Diameter (Metric) 18 cm
Length (English) 8.7 in.
Length (Metric) 22 cm
Width (English) 7.5 in.
Width (Metric) 18 cm
Color Blue
For Use With (Application) Securing flasks, Beakers, and Racks
For Use With (Equipment) Shakers and Incubating Shakers
Show More Show Less