missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Upright Handle Ladles

Numéro de catalogue. p-7214237
Change view
Click to view available options
Color:
Blue
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color
01184163 Blue
01184164 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 01184163 Fournisseur Bel-Art™ Code fournisseur F367750050
Il en reste null

Available in blue or white to allow for effective sample contrast, these sterile ladles are useful for sampling liquids and creams.

  • Upright handle allows for sampling from above container
  • Curved handle end provides secure withdrawal of sample
  • Fits into 2 in. openings such as a 45-gallon drum bunghole
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • White high density polyethylene (HDPE), or blue polypropylene (PP) ladles heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization

Spécifications

Quantity 40/Pk.
Autoclavable Not Autoclavable
Capacity (Metric) 50 mL
Color Blue
Product Type Ladle
Material Polypropylene
Length (Metric) 26 cm