missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Single Slot Powder Sampler

Catalog No. 01184189
Change view
Click to view available options
Length (Metric):
97 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
01184189 97 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01184189 Supplier Bel-Art™ Supplier No. F378750970
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for taking a single, targeted 50 mL sample from free-flowing powders and granules

  • After insertion, rotate tube to open then close the collection slot, and remove to retrieve the sample
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) sampler heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization

Specifications

Product Type Powder Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (Metric) 50 mL
Quantity 20/Pk.
Length (Metric) 97 cm