missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile Disposable Standard Serological Pipets
GREENER_CHOICE

Numéro de catalogue. p-163547
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Graduations:
0.01 mL
0.1 mL
0.10 mL
0.2 mL
0.5 mL
Tip Style:
Standard
Wide
Tolerance:
±0.02 mL
±0.04 mL
±0.1 mL
±0.2 mL
±0.5 mL
±1 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Volume (Metric) Graduations Tip Style Tolerance
1367812B 1 mL 0.01 mL Standard ±0.02 mL
1367812C 2 mL 0.01 mL Standard ±0.04 mL
1367812D 5 mL 0.10 mL Standard ±0.1 mL
1367812E 10 mL 0.1 mL Standard ±0.2 mL
1367814A 10 mL 0.1 mL Wide ±0.2 mL
1367814B 25 mL 0.2 mL Standard ±0.5 mL
1367814C 50 mL 0.5 mL Standard ±1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Numéro de catalogue. 1367812B
Il en reste null

Polystyrene pipet with negative graduations on all sizes

Fisherbrand™ Sterile Disposable Standard Serological Pipets feature a standard tip. Polystyrene construction, with negative graduations on all sizes. Certified ASTM E934, ASTM E1380 compliant.

  • Ascending and descending graduations on all but the 1 and 2mL sizes
  • Sterile and nonwettable pipets
  • Offer a tolerance of ±2% at full volume and have plug-in mouth end
  • Without magnifier stripe
  • Recyclable outer packaging
  • Bulk packed
  • Each pipet lot is tested for sterility, accuracy and endotoxin level

Certifications

Certified nonpyrogenic with an endotoxin level less than 0.5EU/mL following USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free

Compliance

Designed from ASTM™ E 934; conform to ASTM E 1380 for color coding. Calibrated To Deliver/Blow Out

Spécifications

Calibration To Deliver/Blow Out
Certifications/Compliance ASTM E934, ASTM E1380; DNase/RNase Free; BSE/TSE Free
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.01 mL
Negative Graduations 0.4 mL
Quantity 1000/Cs., 50/Pk., 20 Packs/Cs.
Tip Style Standard
Tolerance ±0.02 mL
Packaging Type Bulk
Color Yellow
Volume (Metric) 1 mL
Type Serological Pipet
Disposable Single-use
Afficher plus de résultats Afficher moins de résultats