missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Sterile Disposable Petri Dishes with Covers
Eisco™ Sterile Disposable Petri Dishes with Covers made from transparent and nontoxic polystyrene are ready to use, individually packaged in polythylene bags and sterilized by radiation.
Supplier: Eisco™ CH0374APK10
Description
- Made from polystyrene
- Transparent
- Includes dish and cover
- Individually packaged
- Sterilized via radiation
- Ready to use
- Disposable
Warranty
1 year limited manufacturer warranty
Specifications
| Triple vented | |
| Flat | |
| Single-use | |
| Polystyrene | |
| Sterile | |
| Petri Dish | |
| Culturing | |
| 90 x 14 mm | |
| 14 mm | |
| 90 mm |
| Autoclavable | |
| Clear | |
| Not Gridded | |
| Round | |
| Non-treated | |
| 1 | |
| 10/Pk. | |
| 14 mm | |
| 3.5 in. |