missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Sterile Disposable Petri Dishes with Covers

Catalog No. p-7144801
Change view
Click to view available options
Diameter (Metric):
60 mm
90 mm
Quantity:
10/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Quantity
S29427 60 mm 10/Pk.
S29426 90 mm 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S29427 Supplier Eisco™ Supplier No. CH0374BPK10
Only null left

Eisco™ Sterile Disposable Petri Dishes with Covers made from transparent and nontoxic polystyrene are ready to use, individually packaged in polythylene bags and sterilized by radiation.

  • Made from polystyrene
  • Transparent
  • Includes dish and cover
  • Individually packaged
  • Sterilized via radiation
  • Ready to use
  • Disposable

Warranty

1 year limited manufacturer warranty

Specifications

Description Triple vented
Autoclavable Autoclavable
Bottom Shape Flat
Color Clear
Disposable Single-use
Gridded Not Gridded
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Non-treated
Type Petri Dish
Well Count 1
For Use With (Application) Culturing
Quantity 10/Pk.
Dimensions (L x W) 60 x 15 mm
Height (Metric) 1.27 cm
Height (English) 0.5 in.
Depth (Metric) 15 mm
Diameter (English) 2.3 in.
Diameter (Metric) 60 mm
Show More Show Less