missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Steel Retort Base Stand and Rod Set

Catalog No. S41710
Change view
Click to view available options
Dimensions (L x W):
25 x 16 cm (Base)
31.5 x 20 cm (Base)
Length (Metric) Rod:
60 cm
75 cm
100 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Length (Metric) Rod
S41710 25 x 16 cm (Base) 60 cm
S41713 25 x 16 cm (Base) 75 cm
S41711 31.5 x 20 cm (Base) 100 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S41710 Supplier Eisco™ Supplier No. CH0652CSET
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eisco steel retort base stand and rod sets are premium quality metalware built to provide maximum stability through years of rugged lab applications.

  • Set includes (1) stamped steel retort base and (1) steel rod
  • Base is powder coated for chemical resistance, includes threaded hole in center of short end
  • Steel rod includes 10 x 1.5 mm threading
  • Screw together before use

Warranty

1 year limited manufacturer warranty

Specifications

Material Steel
Height (Metric) 5 cm
Height (English) 2 in.
Dimensions (L x W) 25 x 16 cm (Base)
Length (English) Rod 23.6 in.
Length (Metric) 59.9 cm
Length (Metric) Base 25 cm
Length (Metric) Rod 60 cm
Width (English) 6 in.
Width (English) Base 6.25 in.
Width (Metric) 15.24 cm
Width (Metric) Base 16 cm
Diameter (Metric) Rod 12 mm
Includes Rod, base
Product Type Stands and Rings
Thread Size 10 x 1.5 mm
Autoclavable Autoclavable
Color Blue, Silver
Description Sturdy construction
For Use With (Application) Lab stand
Quantity 1 Set
Weight (English) 4 lb.
Weight (Metric) 1.81 kg
Show More Show Less