missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIG™ Burpless™ Steel Drum Funnel
Funnel that delivers fast, no-splash pouring and one-handed access for easy regulation compliance.
$1,559.72
Spécifications
| Product Type | Drum Funnel |
|---|---|
| Sterility | Non-sterile |
| Length (English) | 15 in. |
| Length (Metric) | 38 cm |
| Height (English) | 15 in. |
| Numéro de catalogue | Numéro du manufacturier. | Color | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Color | Prix | Quantity & Availability | |||||
|
18366503
|
PIG™ Burpless™
DRM1127BKNPT |
Black |
chaque for $1,559.72
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
18366504
|
PIG™ Burpless™
DRM1127YWNPT |
Yellow |
chaque for $1,559.72
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- For 20 to 55 gal. Poly or Steel Drums with 2 in. NPT
- Overfill preventer included
- 11.25 x 15 x 15 in.
- Secure closure helps you meet closed container regulations, opens and closes instantly using only one hand lets you pour without venting through 3/4 in. bung to prevent a possible closed container regulation violation
- Nitrile gasket and locking mechanism completely seal lid to help reduce vapor emissions
- FM Approved for flammable liquids when equipped with a PIG Drum Funnel Flame Arrestor (not included)
- Lockable to prevent unauthorized access
- Durable, chemical-resistant powder coat helps ensure long service life
- Multiple lid color options let you segregate drums
Spécifications
| Drum Funnel | |
| 15 in. | |
| 15 in. | |
| 11.25 in. |
| Non-sterile | |
| 38 cm | |
| 38 cm | |
| 29 cm |