missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ StarterTDS Pen Meters

Catalog No. 01922067
Change view
Click to view available options
Display Type:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
01922067 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01922067 Supplier OHAUS™ Supplier No. 30073979

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

TDS meters without temperature display. OHAUS Starter TDS Pen Meters have durable IP67 waterproof design and provides fast, straightforward results.

  • Equipped with wrist strap for security
  • Accuracy: ±2.5% FS
  • Single display (no temperature display)
  • Automatic Shutdown after 6 minutes of Non-Use
  • Requires 4 AG13 1.5V Micro Alkaline Batteries
  • Size/Weight: 185 × 45 × 38 mm, 110 g

Specifications

Type TDS Pen Meter
Display Type LCD
Range (Conductivity) 0 to 100 mg/L
Resolution 1 mg/L
Accuracy ±2.5% FS
Ambient Temperature (English) 32 to 122°F
Ambient Temperature (Metric) 0 to 50°C
Battery Type Micro Alkaline
Material ABS
Weight (English) 0.23 lb.
Weight (Metric) 105 g
Show More Show Less