missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Starter TDS Pen Meter With Temperature Display

Catalog No. 01922068
Change view
Click to view available options
Display Type:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
01922068 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01922068 Supplier OHAUS™ Supplier No. 30073980

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

TDS meters with a temperature display. OHAUS Starter TDS Pen Meter provides reliable and accurate measurement of TDS in a portable and compact design. Combined content of all organic and inorganic substances in a liquid can also be measured.

  • Fast, straightforward results
  • Durable IP67 waterproof design
  • Equipped with wrist strap for security
  • Accuracy: ±1.5% FS
  • Dual Display with temperature display
  • Automatic Shutdown after six minutes of Non-Use
  • Requires 4 AG13 1.5V Micro Alkaline Batteries
  • Size/Weight: 185 × 45 × 38 mm, 110 g

Specifications

Type TDS Pen Meter
Display Type LCD
Range (Conductivity) 0 to 100 mg/L
Resolution 0.1 mg/L
Accuracy ±1.5% FS
Ambient Temperature (English) 32 to 122°F
Ambient Temperature (Metric) 0 to 50°C
Battery Type Micro Alkaline
Material ABS
Temperature (English) Operating 32 to 211°F
Temperature (Metric) Operating 0 to 99°C
Weight (English) 0.23 lb.
Weight (Metric) 105 g
Show More Show Less