missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Starter Series Electrodes: Micro pH Electrodes

Catalog No. 01922075
Change view
Click to view available options
Diameter (Metric) Body:
12 mm (upper part), 5 mm (lower part)
12 mm (upper part), 8 mm (lower part)
Length (Metric):
50 mm (upper part), 150 mm (lower part)
50 mm (upper part), 80 mm (lower part)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Body Length (Metric)
01922075 12 mm (upper part), 8 mm (lower part) 50 mm (upper part), 150 mm (lower part)
01922074 12 mm (upper part), 5 mm (lower part) 50 mm (upper part), 80 mm (lower part)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01922075 Supplier OHAUS™ Supplier No. 30087569

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use in combination with Starter bench and portable meters. OHAUS Starter Series Electrodes: Micro pH Electrodes can be used for testing samples in a tube, where diameter of the electrode should be smaller than the tube.

  • Designed to produce exact results time and time again
  • Sturdy and durable
  • Constructed from glass shafts and built to withstand daily use
  • Includes a temperature sensor, which powers automatic temperature compensation and ensures accurate measurements
  • Fits in electrode holders on bench meters and electrode clips on all portable meters
  • Reference Electrolyte: 3M KCl Solution

Specifications

  • Parameters Measured: pH
  • pH Range: 0.00 to 14.00
  • Temperature Range: 0° to 100°C
  • Connection: BNC, Cinch
  • Cable Length: 1 m
  • Shaft dia. x L (upper part): 12 x 50 mm
  • Zero Potential: 0±20mV
  • Slope: ≥97%
  • Impedance: ≤100MOhm
  • Reference Diaphragm: Sleeve or ground glass

Applications

Ideal for use in lab or in the field.

Specifications

Description STMICRO8
Connector Types BNC/Cinch
Junction Ceramic
Material Glass
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 100°C
Type Combination pH Micro Electrode
Length (Metric) 50 mm (upper part), 150 mm (lower part)
Diameter (Metric) Body 12 mm (upper part), 8 mm (lower part)