missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Starter Conductivity Pen Meters With Temperature Display

Catalog No. 01922066
Change view
Click to view available options
Display Type:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
01922066 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01922066 Supplier OHAUS™ Supplier No. 30073975

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Small but productive conductivity meters. OHAUS Starter Conductivity Pen Meters with Temperature Display are the choice for basic testing needs of the total ionic concentration within a solution. They are durable with IP67 waterproof design and provide fast and straight forward results.

Models ST20C-C, ST20C-B, and ST20C-A, come with a temperature display.

  • Equipped with wrist strap for security
  • Accuracy: ±1.5% FS
  • Dual Display with temperature Display
  • Automatic Shutdown after 6 minutes of Non-Use
  • Requires 4 AG13 1.5V Micro Alkaline Batteries
  • Size/Weight: 185 × 45 × 38 mm, 110 g

Specifications

Type Conductivity Pen Meter
Display Type LCD
Range (Conductivity) 0 to 19.99 μS/cm
Resolution 0.1 μS/cm
Accuracy ±1.5% FS
Ambient Temperature (English) 32 to 122°F
Ambient Temperature (Metric) 0 to 50°C
Battery Type Micro Alkaline
Material ABS
Temperature (English) Operating 32 to 211°F
Temperature (Metric) Operating 0 to 99°C
Weight (English) 0.24 lb.
Weight (Metric) 110 g
For Use With (Application) For basic testing of the total ionic concentration within a solution
Show More Show Less