missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys 34 in. Tall Undercounter Storage Cart

Undercounter storage carts enhance productivity and space efficiency.

$2,750.89 - $3,766.82

Specifications

Autoclavable Not Autoclavable
Color Taupe
Depth (Metric) 594.36 mm
Dimensions (L x W x H) 23.4 x 21.6 x 34.05 in.
Height (Metric) 864.87 mm
View More Specs

Products 6
Catalog Number Mfr. No. Locking Mechanism Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Locking Mechanism Product Type Price Quantity & Availability  
13460294
View Documents Promotion Details
Metro™
SXR34PL2
Electronic PIN Lock Cart with Door
Each for $3,300.46
Only null left
 
13460295
View Documents Promotion Details
Metro™
SXR34KL2
Cart with Door
Each for $2,750.89
Only null left
 
13460296
View Documents Promotion Details
Metro™
SXR34NL2
Cart with Door
Each for $2,750.89
Only null left
 
13460298
View Documents Promotion Details
Metro™
SXR34PL1
Cart with Drawers
Each for $2,750.89
Only null left
 
13460299
View Documents Promotion Details
Metro™
SXR34KL1
Cart with Drawers
Each for $3,766.82
Only null left
 
13460297
View Documents Promotion Details
Metro™
SXR34NL1
Cart with Drawers
Each for $3,300.46
Only null left
 
Description

Description

  • Durable easy-to- clean, polymer enclosures will not chip, peel, or rust.
  • Robust and stable structure accommodates even the most sensitive equipment.
  • Security options including non-locking, key locking, and electronic PIN locking with key override.
Specifications

Specifications

Not Autoclavable
594.36 mm
864.87 mm
Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Taupe
23.4 x 21.6 x 34.05 in.
Polymer
548.64 mm
Videos
SDS
Documents

Documents