missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ideal Clamp Stant High-Pressure Clamps
For flexible tubing
Supplier: Ideal Clamp IDL 6203 51
Description
- Seal with only 10 in.-lb. (1.13 Newton-m) torque
- Positive 360° sealing
- Adjust easily with 0.25 in. (6.3mm) slotted screw
- Stainless-steel band and housing
Identifiants chimiques
| Stant High Pressure Hose Clamp | |
| Stainless Steel |
Spécifications
| Stant High Pressure Hose Clamp | |
| Stainless Steel | |
| 0.31 to 0.87 in. tubing |