missing translation for 'onlineSavingsMsg'
Learn More

Mopec Standing Height, Base Cabinet, Door/DrawerCombo

Numéro de catalogue. 21381145
Change view
Click to view available options
Length (English):
36 in.
42 in.
48 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Length (English)
21381145 36 in.
21381146 42 in.
21381147 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. 21381145 Fournisseur Mopec Code fournisseur LC10636S

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Mopec’s Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.

Construction

  • Standing Height Cabinets are 35.125 in. tall with leveling bolts zeroed out and 22 in. deep.
  • All door cabinets have 1 adjustable shelf. This cabinet has two drawers 7.4 in. H and two doors 22.6 in. H

Dimensions

  • LC106-36S: 36 in. L x 22 in. W x 35.125 in. H
  • LC106-42S: 42 in. L x 22 in. W x 35.125 in. H
  • LC106-48S: 48 in. L x 22 in. W x 35.125 in. H

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Spécifications

Product Type Base Cabinet
Length (English) 36 in.
Color Light Gray
Material Stainless Steel