missing translation for 'onlineSavingsMsg'
Learn More
Learn More
American Biotech Supply Standard Upright Laboratory Refrigerator with Glass Swing Door, 49 ft.3

These glass door laboratory refrigerators offer professional cold storage for scientific and industrial settings, providing multifunctional features in a cost-effective design.
Supplier: American Biotech Supply ABTHCLS49
Description
- Microprocessor temperature controller
- Audible and visual temperature alarms
- Forced draft circulation
- Probe access port
- Natural hydrocarbon refrigerant
- Exterior dimensions: 34.75 D x 54 W x 78.25 in. H (with casters, 81.75 in. H)
Spécifications
| Laboratory Refrigerator | |
| 1388 L | |
| Microprocessor Temperature Controller | |
| ±0.1°C | |
| Swing | |
| Glass | |
| Scratch-resistant Painted Steel | |
| Urethane | |
| ETL | |
| Digital Display | |
| White | |
| Probe Access Port | |
| Cycle | |
| Alarms, Remote Alarm Contacts | |
| Bottom-mounted | |
| 4.5 A | |
| 115 V |
| 49 cu. ft. | |
| 1°C to 10°C | |
| 1°C to 10°C | |
| Natural Hydrocarbon Refrigerant | |
| 2 | |
| 8 Adjustable | |
| White Powder-coated | |
| White | |
| Upright | |
| Yes | |
| Fan-forced | |
| One Year Parts and Labor, Four Year Compressor Parts | |
| 83 in. | |
| Key Lock | |
| 34.75 x 54 x 78.25 in. (with casters, H is 81.75 in.) | |
| NEMA 5-15 P |