missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Standard Instrument Trays
Description
- Seamless construction
- Coved corners for easy cleaning
Spécifications
Spécifications
| Dimensions (L x W x H) | 10.3 x 6.5 x 2.5 in. |
| Color | Gray |
| Height (Metric) | 6.35 cm |
| Length (Metric) | 26.16 cm |
| Material | Metal |
| Type | Laboratory Tray |
| Width (Metric) | 16.35 cm |
| Autoclavable | Not Autoclavable |