missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medegen Stainless-Steel Utility Trays
Description
Corrosion resistant and easy to clean
Specifications
Specifications
| Capacity (Metric) | 4.7 L |
| Dimensions (L x W x H) | 16.5 x 10 x 2.5 in. |
| Height (Metric) | 6.4 cm |
| Length (Metric) | 42 cm |
| Material | Stainless Steel |
| Type | Instrument Tray |
| Width (Metric) | 25 cm |
| Includes | Square corners |
| Length (English) | 16.375 in. |
| Height (English) | 2.5 in. |
| Show More |