missing translation for 'onlineSavingsMsg'
Learn More

Bio-Serv™ Stainless Steel Rattles

Catalog No. 14727067
Encompass
Change view
Click to view available options
Diameter (English) Inside:
3 in.
5 in.
Product Type:
Round
Triangle
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inside Product Type
14727067 3 in. Round
14727066 5 in. Triangle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14727067 Supplier Bio-Serv™ Supplier No. K3302C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

  • Made of 0.75 in. diameter welded stainless steel
  • Four - 1.5 in. stainless steel washers slide freely
  • Permanently attached adjustable stainless steel welded link chain with quick link
  • Autoclavable
  • Cagewasher safe
  • Overall chain length - 5 in.

Specifications

Autoclavable Autoclavable
Product Type Round
Color Silver
Material Stainless Steel
Length (English) 5 in. Chain
Diameter (English) Inside 3 in.