missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Upright Freezer Rack
GREENER_CHOICE

Catalog No. 14127227
Change view
Click to view available options
Holds:
16 Boxes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
14127227 16 Boxes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14127227 Supplier Fisherbrand™ Supplier No. HS2862H

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Accommodates most major brands up to 53 cm tall. Stainless Steel Upright Freezer Rack provides safe storage for freezing samples.

  • Robust mounting brackets assure handles stay securely in place for easy use.
  • Racks store boxes up to a 135 x 135 mm footprint and accommodate boxes up to 53 mm tall.

Specifications

Color Silver
Height (Metric) 225 mm
Height (English) 8.9 in.
Length (Metric) 556 mm
Length (English) 21.9 in.
Width (Metric) 140 mm
Width (English) 5.5 in.
Dimensions (L x W x H) 556 x 140 x 225 mm
For Use With (Equipment) 53 mm high cryoboxes
Holds 16 Boxes
Quantity 1 Ea.
Array 4 x 4
Material Stainless Steel
Product Type Cryogenic Storage Rack
Withstand Temperature (Metric) -20°C
Show More Show Less