missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Stainless Steel Probe and Seeker

Catalog No. S29350
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S29350 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29350 Supplier Eisco™ Supplier No. BI0179SUP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eisco™ Stainless Steel Probe and Seeker is made form high quality stainless steel and features an angled blunt needle.

  • Probe and seeker with blunt end needle
  • Made from quality stainless steel
  • Single piece probe is 5 in. long (127 mm)
  • Great for experiments, dissections, and demonstrations

Warranty

1 year limited manufacturer warranty

Specifications

Product Type Needle seeker
Autoclavable Autoclavable
Color Silver
Material Stainless Steel
For Use With (Application) Dissection
Includes 1 seeker
Quantity 1
Size 5 in.
Length (Metric) 12.7 cm
Width (Metric) 1.3 cm
Height (Metric) 1.3 cm
Weight (Metric) 0.05
Show More Show Less