missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Premium Stainless Steel Lab Jacks

Catalog No. p-7122747
Change view
Click to view available options
Dimensions (L x W):
10 x 10 in. (Plate)
12 x 12 in. (Plate)
16 x 16 in. (Plate)
8 x 8 in. (Plate)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S24920 8 x 8 in. (Plate)
S27890 10 x 10 in. (Plate)
S27891 12 x 12 in. (Plate)
S27892 16 x 16 in. (Plate)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S24920 Supplier Eisco™ Supplier No. SSJCT30

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Scissor style, premium stainless steel lab jacks used for regulating the height position of an object as a support apparatus.

  • Easy, fluid platform movement (with and without load) for precise height adjustments
  • Single piece base enhances torsional rigidity for stabilization under load
  • Made of high quality 304 stainless steel that is resistant to rust and corrosion
  • Resistant to many chemicals and elements
  • Can be autoclaved and chemically cleaned
  • Features slip-proof rubber compression feet to avoid surface scratching
  • Designed for use in biology, chemistry, physics, environmental, and biotechnology labs

Specifications

Material Stainless Steel
Height (Metric) 10.16 cm
Height (English) 11 in. (Max)
Dimensions (L x W) 8 x 8 in. (Plate)
Capacity (English) 15.4 lb.
Includes Slip Proof Rubber Feet
Product Type Scissor Jack
Autoclavable Autoclavable
For Use With (Application) Regulating the Height Position of an Object as a Support Apparatus
For Use With (Equipment) General Laboratory Equipment