missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 4 with Traceable Certificate

Catalog No. p-2430013
Change view
Click to view available options
Mass:
30 g
50 g
100 g
200 g
1 kg
2000 g
5 kg
20 kg
30 kg
Shape:
Cylindrical with Groove
Cylindrical with Recessed Grip
Straight Cylinder
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass Shape
0221565PT 5 kg Cylindrical with Groove
0221565GT 200 g Straight Cylinder
02216564 30 kg Cylindrical with Recessed Grip
02100136 20 kg Cylindrical with Recessed Grip
0221565NT 2000 g Cylindrical with Groove
02216573 100 g Straight Cylinder
02100135 5 kg Cylindrical with Recessed Grip
02216574 50 g Straight Cylinder
0221565MT 1 kg Cylindrical with Groove
02216577 30 g Straight Cylinder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 0221565PT Supplier Troemner™ Supplier No. 30391162
Only null left

All electronic balance weights are manufactured with adjusting cavities

  • Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
  • Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
  • Weights below 1kg are straight cylinders
  • Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
  • With Traceable Certificate

Specifications

Product Type Two-Piece Electronic Balance Calibration Weight
Certifications/Compliance Traceable certificate, ISO9001
Classification ASTM Class 4
Material Stainless Steel
Weight (Metric) 5 kg
Density 7.85g/cm3 at 20°C
Mass 5 kg
Shape Cylindrical with Groove
Includes Polypropylene case
Quantity Each
Packaging Quantity 1
Show More Show Less