missing translation for 'onlineSavingsMsg'
Learn More

Brady™ StainerBondz Labels

Numéro de catalogue. 11877301
Change view
Click to view available options
Height (English):
0.3 in.
0.7 in.
0.9 in.
Height (Metric):
0.7 cm
1.7 cm
2.2 cm
Labels per Row:
1
4
Quantity:
2500/Pk.
3000/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Height (English) Height (Metric) Labels per Row Quantity
11877301 0.7 in. 1.7 cm 1 3000/Pk.
11877302 0.3 in. 0.7 cm 1 3000/Pk.
11878518 0.9 in. 2.2 cm 4 2500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. 11877301 Fournisseur Brady™ Code fournisseur THT1944813
Il en reste null

Remain resistant when exposed to xylene and other chemicals that are commonly used in the slide staining process

  • B-481 material
  • R6400 series ribbon
  • No print removal, label buckling, or discoloration that would cause barcodes to be unreadable
  • Label adheres to the slide

Spécifications

Certifications/Compliance RoHS 2005/618/EC MCV
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) General identification, Slide label ID
For Use With (Equipment) BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
Labels per Row 1
Model THT-194-481-3
Quantity 3000/Pk.
Shape Rectangle
Size (English) 0.75 in H x 0.9 in W
Size (Metric) 19.05 mm H x 22.86 mm W
Temperature Range (English) -112°F to +266°F
Temperature Range (Metric) -80°C to +130°C
Thickness (English) 0.0036 in.
Thickness (Metric) 0.0914 mm
Dimensions (L x W) 22.86 mm (W) x 19.05 mm (H)
Length (English) 0.7 in.
Width (English) 0.9 in.
Width (Metric) 22.86 mm
Height (English) 0.7 in.
Height (Metric) 1.7 cm
Alternate Part Number THT-194-481-3
Afficher plus de résultats Afficher moins de résultats