missing translation for 'onlineSavingsMsg'
Learn More

StatLab Stain Dish with Cover

Catalog No. 21010249
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21010249 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21010249 Supplier StatLab Supplier No. 900303EA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stain Dish with Cover is made from soda lime glass.

  • Accommodates 25-30 slide rack
  • 118 x 88 x 70 mm

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 0.727 L
Color Clear
Material Glass
Type Staining Dish
Dimensions (L x W x H) 118 x 88 x 70 mm
Height (Metric) 70 mm