missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stability Walk-in Room
Description
- Outstanding temperature/humidity control and uniformity (± 0.5°C temperature accuracy, 1% humidity accuracy)
- Modular construction for fast and easy installation or relocation
- Industrial quality refrigeration systems (air- or water-cooled) for dependable performance
- Standard reverse cycle defrost function for peak refrigeration system performance
- Energy efficient design for operational savings
- Vapor proof LED lights with high energy efficiency
- Custom rooms available for specific storage and application needs
Spécifications
Spécifications
| Product Type | Stability Chamber |
| Autoclavable | Not Autoclavable |
| Dimensions (L x W x H) | 8 x 8 x 7.6 ft. |
| Height (Metric) | 231.6 cm |
| Length (Metric) | 243.8 cm |
| Width (Metric) | 243.8 cm |