missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Square Petri Dishes with Vents
Manufactured from crystal clear polystyrene.
$1,192.79 - $1,360.04
Specifications
| Closure Included | Closure Included |
|---|---|
| Color | Clear |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Square |
Description
- Clear polystyrene lid
- Available sterile or nonsterile
Specifications
| Closure Included | |
| Single-use | |
| Square | |
| Yes | |
| 120 mm |
| Clear | |
| Polystyrene | |
| Petri Dish | |
| 17 mm |