missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Square Petri Dishes with Vents
Manufactured from crystal clear polystyrene.
Supplier: Greiner Bio-One 688161
Description
- Clear polystyrene lid
- Available sterile or nonsterile
Chemical Identifiers
| Closure Included | |
| Single-use | |
| Square | |
| Yes | |
| 120 mm |
| Clear | |
| Polystyrene | |
| Petri Dish | |
| 17 mm |
Specifications
| Closure Included | |
| Single-use | |
| Square | |
| Petri Dish | |
| 17 mm |
| Clear | |
| Polystyrene | |
| Sterile | |
| Yes | |
| 120 mm |