missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Square Cover Glass
Description
- No. 1: 0.14 mm thick
- No. 1.5: 0.175 mm thick
- No. 2: 0.21 mm
- Packaged 1 oz per pack, and 10 packs per box
- Flip top packs come wrapped in aluminum with a desiccant to prevent sticking
Specifications
Specifications
| Shape | Square |
| Material | White Glass |
| Thickness (Metric) | #1 (0.13 to 0.16 mm) |
| Dimensions (L x W) | 20 x 20 mm |
| Sterility | Non-sterile |
| Quantity | 192 |