missing translation for 'onlineSavingsMsg'
Learn More

Mopec Spray Hose Assembly with Backflow Protection

Numéro de catalogue. 22044652
Modifier l'affichage
Click to view available options
Longueur (impériale):
72 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Longueur (impériale)
22044652 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 22044652 Fournisseur Mopec Code fournisseur OA150

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Spray hose assembly with backflow protection provides reliable spray cleaning in laboratory and clinical settings. Flexible hose and easy-grip handle support precise operation while protecting the water supply from contamination.

Construction

  • Easy-grip assembly with flexible hose, conveniently placed for easy spray cleaning
  • The push-button spray valve has a 2.2 GPM aerator and 3/4-14 male thread
  • Maximum pressure: 125 PSI
  • Minimum pressure: 20 PSI

Materials

  • Flexible stainless steel hose assembly, 72 in. long

Spécifications

Type de produit Spray Hose Assembly
Longueur (impériale) 72 in.