missing translation for 'onlineSavingsMsg'
Learn More

Ansul™ SPILL-X Spill-Gun™ Agent Applicators

Numéro de catalogue. 17200A
Change view
Click to view available options
Type:
Acid Spill Gun Applicator
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Type
17200A Acid Spill Gun Applicator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 17200A Fournisseur Ansul™ Code fournisseur 76083

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

These versatile applicators are rechargeable in the field

  • Applicator consists of a spill control agent container, an expellant gas cartridge, a discharge hose, and a shut-off nozzle
  • Suitable integral equipment permits fluidization of the spill control agent, pressurization of the container, and discharge of the spill control agent from upright position
  • Applies a SPILL-X free-flowing, dry chemical agent from a distance of 3.0 to 3.7m (10 to 12 ft.)
  • Can treat up to a 11.4L (3 gal.) spill, or 9.3 sq. m (100 sq. ft.)
  • For use when spills flow underneath equipment and other hard to reach places
  • All spill control applicators are manufactured with corrosion-resistant surfaces

Container

  • Three piece steel assembly: welded tube, bottom and top closures
  • Tested at three times the operating pressure
  • Final production air test of 240psi (16.5 bar)
Carrying Handle
  • Spring loaded to prevent moving during vibration
  • 45° carrying angle
Expellant Gas Cartridge
  • One piece steel construction; contains nitrogen
  • Gas retained through brass steel assembly
  • Safety device with a rupture pressure range of 3150 to 3500 psi (217.2 to 241.3 bar), at a temperature of 127°C (260°F)
Discharge Hose
  • Made of ethylene propylene diamine copolymer
  • Shell connection coupling shall be equipped with an O-Ring
  • UL approved for use at a temperature range of –54° to +48°C (–65° to +120°F)
Nozzle
  • Made of iridited cast aluminum with component parts of stainless steel and other corrosion resistant materials
  • Two guide bushings (front and back) to assure proper seating when used with intermittent discharge

Compliance

Discharge hose: UL approved

Spécifications

Capacity (English) 2.5 gal.
Capacity (Metric) 9.46 L
Type Acid Spill Gun Applicator
For Use With (Application) To treat spills from a safer distance
Packaging Quantity 1 Ea.