missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIG™ Spill Kit in 20-Gallon High-Visibility Economy Container
Description
- Neatly prepacked container speeds access during a spill emergency
- Temporary disposal bags help make cleanup easier
- Bright yellow color is easy to locate in the event of a spill, and non-threaded lid lifts off for fast, easy access
- Lightweight polypropylene container resists chemicals and keeps contents clean and dry
- Apply a tamperproof seal to alignment holes on lid and drum to ensure contents aren't disturbed
- Spill Kit dimensions are approximate
- Includes: 1 - 3 in. x 10 ft. blue absrobent sock, 4 - 3 x 48 in. blue absrobent socks, 15 - 15 x 20 in. absrobent mat pads, 2 - 17 x 21 x 2 in. absrobent pillows, 5 - 18 x 30 polyethylene disposal bags, 6 - 2 x 6 in. tamperproof seal labels, 1 - 20 gal. plastic container with lid
Specifications
Specifications
| Absorbancy | 12 gal. |
| Material | Polypropylene |
| Type | Spill Kit |
| Height (English) | 23 in. |
| Height (Metric) | 58 cm |
| Diameter (English) | 19 in. |
| Diameter (Metric) | 48 cm |
| Weight (English) | 27 lb. |
| Weight (Metric) | 12.2 kg |