missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FyterTech Nonwovens Spilfyter™ Universal Spill Containment Products
Description
Use with Spilfyter pads and rolls for complete coverage.
Socks
- Contain polypropylene for superior absorption, plus polyester casing for excellent stretching ability
- Surround spill with socks to prevent spreading or to use as a barricade
- Absorb and retain oil, water, solvents, coolants, etc, to prevent spreading spills, to wrap around leaky drums, tanks, sinks, machine bases for leak protection, useful as a barricade, makes cleanup quick and easy
- Pillows soak up different size spills in ponds, ditches, open water or under machinery
- Pillow-in-a-Pan Kit holds liquids within plastic pan that also holds pillow
- Absorb and retain oil, water, solvents, coolants and many more, contain spills and prevent migration, makes cleanup quick and easy
- Precut hole provides a perfect fit around pump
- Superior absorbency keeps drum tops clean
- Absorb and retain oil, water, solvents, coolants, etc., place on drum tops to soak up pump drips and keep work areas neat and clean
- Provides absorption protection from spills and cushioning to minimize breakage
- Absorb and retain oil, water, solvents, coolants and many more, used as a rag for quick wipe ups, use to line shelves and for clean-up applications
- Complete spill response capability for either inside or outside storage
Specifications
Specifications
| Capacity (English) | 11 gal. |
| Capacity (Metric) | 41.58 L |
| Material | Recycled Tissue, Plastic Poly Backing |
| Type | Heavy-duty Soaker Pad |
| For Use With (Application) | Provide absorption protection from spills and cushioning to minimize breakage |
| Includes | Cloth-like fabric top |
| Packaging Quantity | 200/Cs. |
| Dimensions (L x W) | 20 x 16 in. |
| Length (English) | 20 in. |
| Length (Metric) | 50.8 cm |
| Show More |