missing translation for 'onlineSavingsMsg'
Learn More

FyterTech Nonwovens Spilfyter™ Lab/Cleanroom Spill Kits

Spill response made easy

Supplier:  FyterTech Nonwovens JV 222020

 View more versions of this product

Catalog No. 19087696


Only null left

Description

Description

  • Designed specifically for the laboratory and cleanroom environments
  • Sorbents absorb virtually all aggressive and nonaggressive liquids, up to 16 times their own weight
  • Choice of two kits that include necessary personal protective equipment and sorbents for quick“no-decision response”when nature of spill is unknown

Spill Station

  • Fifty 12 × 12 in. cleanroom pads
  • Ten 8.5 × 17 in. medium-duty pillows
  • Two poly aprons
  • Ten disposal bags and twist ties
  • Two pairs splash goggles
  • Two pairs of nitrile gloves
  • One plastic cabinet to hold contents
Poly Drum Spill Station
  • Fifty 12 × 12 in. heat-pressed pads
  • Twelve 8.5 × 17 in. medium-duty cleanroom pillows
  • Three 18 × 18 in. heavy-duty pillows
  • Two disposal bags and twist ties
  • One poly apron
  • One pair splash goggles
  • One pair nitrile gloves
  • One 20 gal. poly drum with lever-lock metal ring top

Order Info

All contents are individually packed in heat-sealed bags and stored in a drum.

Specifications

Chemical Identifiers

For lab and cleanroom sorbents

Specifications

20 gal.
Poly Drum Spill Station
(50) 12 x12 in. heat pressed pads, (12) 8.5 x17 in. medium duty cleanroom pads, (3) 18 x18 in. heavy duty pillows, 1 pair nitrile gloves, 1 pair splash goggles, (1) poly apron, (1) 20 gal. poly drum with lever lock metal ring top
12 kg
75.7 L
For lab and cleanroom sorbents
26 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions