missing translation for 'onlineSavingsMsg'
Learn More

FyterTech Nonwovens Spilfyter™ Hazmat Sorbents

Catalog No. 296351099
Change view
Click to view available options
Capacity (English):
10 gal.
15 gal.
25 gal.
26 gal.
40 gal.
66 gal.
Color:
White
Yellow
Dimensions (L x W):
10 ft. x 3 in.
300 ft. x 16 in.
300 ft. x 32 in.
4 ft. x 3 in.
17 x 8.5 in.
10 x 10 in.
12 x 12 in.
18 x 16 in.
18 x 18 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Color Dimensions (L x W)
296351099 10 gal. Yellow 12 x 12 in.
19066618 15 gal. Yellow 10 ft. x 3 in.
19066627 66 gal. Yellow 300 ft. x 16 in.
19812543 15 gal. Yellow 4 ft. x 3 in.
19142780 10 gal. White 10 x 10 in.
19066617 40 gal. Yellow 4 ft. x 3 in.
19120473 10 gal. White 17 x 8.5 in.
19066622 26 gal. Yellow 18 x 16 in.
19066626 66 gal. Yellow 300 ft. x 32 in.
19066619 25 gal. White 18 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
When picking up fuming acids, such as nitric and sulfuric, as well as strong oxidizers, care should be taken because they may degrade the sorbent material.
Catalog No. 296351099 Supplier FyterTech Nonwovens Supplier No. JVS2 71
Edge

missing translation for 'validMainframeMsg'

When picking up fuming acids, such as nitric and sulfuric, as well as strong oxidizers, care should be taken because they may degrade the sorbent material.

Use for aggressive or unknown leaks or spills—offer a no-decision response

Premium yellow sorbents offer greater durability plus easily recognized “caution” color

  • Bonded every 4 in. (10.2cm)
  • All pads perforated vertically for a better fit

Specifications

Color Yellow
Capacity (English) 10 gal.
Capacity (Metric) 37.9 L
Material Fiber
Type Hazmat Sorbent Pad
For Use With (Application) Aggressive or unknown leaks or spills
Weight Capacity Single-weight
Dimensions (L x W) 12 x 12 in.
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Weight (English) 5 lb.
Weight (Metric) 2.3 kg
Show More Show Less