missing translation for 'onlineSavingsMsg'
Learn More

FyterTech Nonwovens Spilfyter™ Chemical Classifiers Strip Kits

Catalog No. 19021915
Change view
Click to view available options
Type:
Chemical Classifier Kit
Chemical Classifier Station
Weight (English):
1 lb.
3 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Weight (English)
19021915 Chemical Classifier Kit 1 lb.
19065569 Chemical Classifier Station 3 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19021915 Supplier FyterTech Nonwovens Supplier No. JV 570001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For identifying risks in unknown spilled liquids

Chemical Classifier Strips show responder if an unknown spill contains critical levels of these contaminant categories: acid/base, oxidizer, fluoride, petroleum/organic solvent, iodine/bromine/chlorine. Classifier Chart compares sample colors to standard color.

  • Recommended for all emergency response teams
  • Quickly assist responder in classifying spill for proper treatment
  • Use anywhere
  • Case or tube versions
Chemical Classifier Kit consists of:
  • Six Chemical Classifier Strips
  • One bobbin of polypropylene thread
  • Laminated Chemical Classifier Chart
  • Carrying Tube
Chemical Classifier Station consists of:
  • 20 Chemical Classifier Strips
  • Two bobbins of polypropylene thread
  • Laminated Chemical Classifier Chart
  • Carrying Case

Use strips to identify unknowns in sewers, construction sites, accident sites, storage facilities, landfills, waste management facilities.

Order Info

Additional test strips and classifier charts are available separately.

Specifications

Type Chemical Classifier Kit
For Use With (Application) Identify unknowns in sewers, construction sites, accident sites, storage facilities, landfills, waste management facilities by using
Includes Chemical classifier strips, bobbin of polypropylene thread, laminated chemical classifier chart
Packaging Quantity 1 Ea.
Storage Requirements 20°C
Weight (English) 1 lb.
Weight (Metric) 0.4 kg