missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ XRF Spec-Caps™ Cups
Description
Aluminum cups aid in the production of pressed-powder sample discs for XRF.
- Reinforces sample disks to resist chipping and breaking.
- Makes sample disks easier to remove from the pellet die.
- Minimizes contamination during sample handling.
- Protects the bore of the pellet die from abrasive samples.
- Shallow, thin-walled aluminum cups form the bottom and sides of the finished pellet to help reinforce XRF pellets.
Spécifications
Spécifications
| For Use With (Equipment) | XRF Spectrometers |
| Type | Sample Cup |
| Description | Produces pellets 35 mm x 5 mm |
| Diameter (English) | 1.2 in. |
| Diameter (Metric) | 33 mm |
| Height (English) | 0.31 in. |
| Height (Metric) | 8 mm |
| Material | Aluminum |
| Quantity | 100 Pk. |