missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Plastic Vials for High-Energy Mixer/Mill™ Grinders
Use these Plastic Vials with high-energy Mixer/Mill™ grinders to pulverize and mix samples.
Supplier: Cole-Parmer™ 6135
Description
- Suitable for use with Cole-Parmer™ Mixer/Mill™ High-Energy Ball Mills.
- Order methacrylate balls to use with disposable plastic vials.
Identifiants chimiques
| Grinding Vial | |
| Ideal for Pulverizing Soft, Brittle Materials and for Mixing Liquids and Powders, Slurry Grinding | |
| 8000 D and 8000 M Mixer/Mills |
Spécifications
| Grinding Vial | |
| 75 mL | |
| Element C | |
| 40 mm | |
| Ideal for Pulverizing Soft, Brittle Materials and for Mixing Liquids and Powders, Slurry Grinding | |
| 1.5 | |
| 7.62 cm | |
| 3 in. | |
| Polypropylene | |
| 40 mL |
| 2.53 oz. | |
| Attached Flip Cap | |
| 1.25 in. | |
| Single-use | |
| 8000 D and 8000 M Mixer/Mills | |
| 3 in. | |
| Attached cap | |
| 76 mm | |
| 1.35 oz. |