missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Plastic Vials for High-Energy Mixer/Mill™ Grinders

Use these Plastic Vials with high-energy Mixer/Mill™ grinders to pulverize and mix samples.

Supplier:  Cole-Parmer™ 6133

 Afficher plus de versions de ce produit

Numéro de catalogue. 6133

Il en reste null

Description

Description

  • Suitable for use with Cole-Parmer™ Mixer/Mill™ High-Energy Ball Mills.
  • Order methacrylate balls to use with disposable plastic vials.
Spécifications

Identifiants chimiques

Grinding Vial
Ideal for Pulverizing Soft, Brittle Materials and for Mixing Liquids and Powders, Slurry Grinding
8000 D and 8000 M Mixer/Mills

Spécifications

Grinding Vial
12 mL
Element C
19.1 mm
Ideal for Pulverizing Soft, Brittle Materials and for Mixing Liquids and Powders, Slurry Grinding
1.5
5.08 cm
2 in.
Polypropylene
5 mL
0.4 oz.
Attached Flip Cap
0.74 in.
Single-use
8000 D and 8000 M Mixer/Mills
2 in.
Polypropylene Grinding Vials with Attached Flip Cap
50.8 mm
0.16 oz.
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions