missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Spectrum Tubes
The classic demonstration of spectral lines.
$86.07 - $89.11
Specifications
| Grade | 5 to 12 |
|---|---|
| For Use With (Application) | Emits characteristic spectrum when energized by spectroscope |
| For Use With (Equipment) | Spectrometer |
| Includes | Sealed electrode, metal endcap, loop and activity guide |
| Length (English) | 10 in. |
| Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
|
S06995
|
United Scientific™
SPTHE01 |
Helium Spectrum Tube |
Each for $86.07
|
|
|||||
|
S06996
|
United Scientific™
SPTNE01 |
Neon Spectrum Tube |
Each for $86.07
|
|
|||||
|
S06994
|
United Scientific™
SPTHY01 |
Hydrogen Spectrum Tube |
Each for $86.07
|
|
|||||
|
S06999
|
United Scientific™
SPTAI01 |
Air Spectrum Tube |
Each for $89.11
|
|
|||||
|
S07006
|
United Scientific™
SPTAR01 |
Argon Spectrum Tube |
Each for $86.07
|
|
|||||
|
S07002
|
United Scientific™
SPTNI01 |
Nitrogen Spectrum Tube |
Each for $86.07
|
|
|||||
Description
Acquaint students with the spectra of common gases in their pure form while demonstrating concept of wavelength.
- 25 cm (10 in.) long
- Capillary portion about 4 in. (10 cm) long
Specifications
| 5 to 12 | |
| Spectrometer | |
| 10 in. | |
| 4 in. |
| Emits characteristic spectrum when energized by spectroscope | |
| Sealed electrode, metal endcap, loop and activity guide | |
| 25.4 cm | |
| 10.16 cm |