missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Spectrum Tubes

Catalog No. S07006
Change view
Click to view available options
Product Type:
Air Spectrum Tube
Argon Spectrum Tube
Helium Spectrum Tube
Hydrogen Spectrum Tube
Neon Spectrum Tube
Nitrogen Spectrum Tube
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S07006 Argon Spectrum Tube
S06995 Helium Spectrum Tube
S06996 Neon Spectrum Tube
S06994 Hydrogen Spectrum Tube
S06999 Air Spectrum Tube
S07002 Nitrogen Spectrum Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S07006 Supplier United Scientific™ Supplier No. SPTAR01

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The classic demonstration of spectral lines.

Acquaint students with the spectra of common gases in their pure form while demonstrating concept of wavelength.

  • 25 cm (10 in.) long
  • Capillary portion about 4 in. (10 cm) long

Specifications

Grade 5 to 12
For Use With (Application) Emits characteristic spectrum when energized by spectroscope
For Use With (Equipment) Spectrometer
Includes Sealed electrode, metal endcap, loop and activity guide
Length (English) 10 in.
Length (Metric) 25.4 cm
Length (English) Capillary 4 in.
Length (Metric) Capillary 10.16 cm
Product Type Argon Spectrum Tube