missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SPC™ MRO Plus™ Maintenance Sorbents
Highly effective for cleanup and removal of oil and water-based liquids
$176.77 - $353.54
| Catalog Number | Mfr. No. | Capacity (English) | Dimensions (L x W) | Type | Weight Capacity | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (English) | Dimensions (L x W) | Type | Weight Capacity | Price | Quantity & Availability | ||
|
19039119
|
Brady™
MRO30DP |
50 gal. | 150 ft. x 30 in. | Universal Sorbent Roll | Heavyweight |
Each for $353.54
|
|
||
|
1981940
|
Brady™
MRO300 |
20.5 gal. | 19 x 15 in. (48.2 x 38 cm) | Universal Sorbent Pad | Medium-weight |
Case of 100 Each for $176.77
|
|
||
|
1981942
|
Brady™
MRO350DP |
38 gal. | 150 ft. x 30 in. | Universal Sorbent Roll | Medium-weight |
Each for $242.02
|
|
||
|
19039117
|
Brady™
MRO100 |
26 gal. | 19 x 15 in. (48.2 x 38 cm) | Universal Sorbent Pad | Heavyweight |
Case of 100 Each for $209.27
|
|
||
Description
- Heavyweight material combines thickness, strength and high absorbency
- Low-linting, so it's suitable for virtually any industrial application
- Perforations allow for best fit
- Incinerates to less than 0.02% ashl
Specifications
| Gray | |
| 3-ply |